49-1/2 in. Floor Mount Vanity in Natural Teak
Caldwell 49-1/2 in. Floor Mount Vanity in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
Specifications
- Application:
- Residential
- Collection:
- Caldwell
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22-1/4 in
- Height:
- 30-1/4 in
- MA Approved -:
- No
- Material:
- Teak
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Shelves:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- WaterSense Labeled:
- No
- Width:
- 49-1/2 in