This product requires certification to purchase.

61 x 30 in. Freestanding Clawfoot Bathtub with Left Drain in White - Less Drain Assembly

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Left Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH215201
  • Item #7629644
  • Manufacturer Part #215201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Left Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH215201
  • Item #7629644
  • Manufacturer Part #215201
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61 in x 30 in
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
45 gal
Clawfoot Color Finish:
Oil Rubbed Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
29-1/4 in
Overall Length:
61 in
Overall Width:
30 in
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
13-1/2 in
UL Listed:
No
Weight:
344 lb