61 x 30 in. Freestanding Bathtub with End Drain in White and Oil Rubbed Bronze Clawfoot
Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Oil Rubbed Bronze Clawfoot
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
- Plated solid brass feet.
- Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
Specifications
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 40 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 45 gal
- Clawfoot Color Finish:
- Oil Rubbed Bronze
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Brass
- Collection:
- Callaway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 29-1/4 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 61 in
- Overall Width:
- 30 in
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 13-1/2 in
- Weight:
- 344 lb