Stainless Steel Grid
Calverton Stainless Steel Grid
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Calverton 948493
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Calverton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 16 x 12-5/8 in, 13-5/8 in x 11-1/2 in
- Weight:
- 3.72 lb