60W 4-Light Candelabra E-12 Pendant in White Wash
Cardella 60W 4-Light Candelabra E-12 Pendant in White Wash
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- Light Bulb Type: Incandescent
- Canopy Dimensions: 1" H x 6-1/4" Dia.
- Location Rating: Dry
- Chain Included: 60"
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Cardella
- Color Finish Category:
- Whites
- Color Finish Name:
- White Wash
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 21-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Maximum Height:
- 84-1/4 in
- Minimum Height:
- 25-1/4 in
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Type:
- PHPL3524WHWA
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 8.4 lb