3-Hole Roman Tub Faucet Trim with Double-Handle in Brushed Nickel
Carraway 3-Hole Roman Tub Faucet Trim with Double-Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout max. flow rate: 12.7 gpm (48.1L/min) max @ 80 psi.
- Accommodates an 8" - 16" faucet spread.
- 3-hole installation.
- Rough-in valve needed for installation sold separately.
- Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/8 in
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Pieces:
- 3 Piece
- Product Type:
- Tub Faucet
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in