Trip Lever in Chrome Plated
Carraway Trip Lever in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm, zinc handle, and plastic nut
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- MIRCR200WH Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Carraway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Product Type:
- Toilet Tank Lever
- WaterSense Labeled:
- No