10 in. Solid Bronze Shelf Bracket in Bronze Patina
Cassell 10 in. Solid Bronze Shelf Bracket in Bronze Patina
Frequently Purchased Together
Product Details
- Sold individually.
- Weight limit 20 lbs. per pair.
Documents
Specifications
- Application:
- Residential
- Collection:
- Cassell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Material:
- Bronze
- Style:
- Modern
- Width:
- 1-1/8 in