6 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Cassell 6 in. Cast Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cassell 6 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH457180
  • Item #9269698
  • Manufacturer Part #457180
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sold individually.
  • Weight limit 17 lbs. per pair.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Cassell
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Included:
Yes
Hardware Type:
Shelf Bracket
Height:
6 in
Length:
6-1/8 in
Material:
Cast Iron
Style:
Modern
Width:
1-1/8 in