56-1/4 x 56-1/4 in. Freestanding Bathtub End Drain in White with Polished Brass Trim
Cathleen 56-1/4 x 56-1/4 in. Freestanding Bathtub End Drain in White with Polished Brass Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 61" L x 30" W x 22- 29" H (± 1/2").
- Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
- Solid brass feet with plated finish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 44-1/2 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 131 gal
- Clawfoot Included:
- No
- Collection:
- Cathleen
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Brass
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 23-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 56-1/4 in
- Overall Width:
- 56-1/4 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Soaking Depth:
- 15 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 170 lb