CCY 1.75 2HDL 4PC RT FCT TRIM PN
CCY 1.75 2HDL 4PC RT FCT TRIM PN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) 80 psi.
- Single function hand shower (full spray).
- 4-hole installation.
- Rough-in valve needed for installation sold separately.
- Faucet can be installed with variable centers from 8" - 16"
- Handshower includes factory installed backflow prevention check valve.
- Lift rod diverter to handshower.
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-3/8 in
- Spout Type:
- Diveter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/8 in
- Tub Spout Type:
- Diverter
- Type:
- SHBE4RTG2PN
- WaterSense Labeled:
- Yes