Ceeley 15 in. Toilet Brush Holder in Chrome

Part #SH296450  |  Item #7714581  |  Manufacturer Part #296450

$54.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toilet brush included.

Specifications

Application: Residential

Collection: Ceeley

Color Finish: Chrome

Color Finish Category: Chromes

Height: 15 in

Installation Type: Wall Mount

Length: 4-3/4 in

MA Approved: No

Material: Brass, Zinc

Product Type: Toilet Brush Holder

WaterSense Labeled: No

Width: 4-3/4 in