Ceeley 17 in. Glass Bathroom Shelf in Brushed Nickel

Part #SH296467  |  Item #7714758  |  Manufacturer Part #296467

$129.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tempered glass thickness 1/4".

Specifications

Application: Residential

Collection: Ceeley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/8 in

Glass Type: Tempered

Hardware Included: Yes

Height: 15-1/8 in

Installation Type: Wall Mount

Length: 17 in

MA Approved: No

Material: Glass

Number of Shelves: 2

Thickness: 1/4 in

WaterSense Labeled: No