Ceeley 28 in. Towel Bar in Chrome

Part #SH296430  |  Item #7714449  |  Manufacturer Part #296430

$59.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 28" bar measures 29-1/4" L overall
  • Projects 3" from wall
  • Each rod measures 5/8" diameter
  • Base plates each measure 1-3/4" diameter
  • Concealed mounting screws
  • Includes fastening hardware

Specifications

Application: Residential

Base Plate Height: 1-3/4 in

Base Plate Width: 1-3/4 in

Collection: Ceeley

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 28 in

MA Approved: No

Material: Brass, Zinc

Number of Bars: 1

Overall Width: 29-1/4 in

Style: Transitional

WaterSense Labeled: No

Weight: 1.5