Round Closed Towel Ring in Polished Brass
Ceeley Round Closed Towel Ring in Polished Brass
Frequently Purchased Together
Product Details
- Concealed mounting screws.
- Includes fastening hardware.
- 2-1/2" extension from wall.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ceeley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Mount Type:
- Concealed
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No