24 in. Floor Mount Vanity in Rustic Acacia
Celebration 24 in. Floor Mount Vanity in Rustic Acacia
Product Details
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Celebration
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Acacia
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in