24 x 72-1/4 in. Linen Tower in Antique Coffee
Chelles 24 x 72-1/4 in. Linen Tower in Antique Coffee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft Close Hinges
Documents
Specifications
- Application:
- Residential
- Collection:
- Chelles
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Coffee
- Depth:
- 17 in
- Height:
- 72-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 114 lb
- Width:
- 24 in