8-5/8 in. Iron Shelf Bracket in Black Powder Coat
Circle Motif with Floral Scrollwork 8-5/8 in. Iron Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 60 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Specifications
- Capacity:
- 60 lbs
- Collection:
- Circle Motif with Floral Scrollwork
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-7/8 in x 8-5/8 in
- Weight:
- 2 lb
- Width:
- 1-7/8 in