2-7/8 in. Residential Door Hinge in Antique Brass

You last purchased this on
 
Signature Hardware

Classic 2-7/8 in. Residential Door Hinge in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic 2-7/8 in. Residential Door Hinge in Antique Brass

  • Fast #
  • Part #SH374606
  • Item #7697556
  • Manufacturer Part #374606
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty spring automatically closes screen door.
  • Weight limit per hinge is 20 lbs.
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Door Hinge
MA Approved -:
No
Material:
Brass
Style:
Classical
WaterSense Labeled:
No