24 in. Bronze Appliance Pull in Bronze Patina

You last purchased this on
 
Signature Hardware

Classic 24 in. Bronze Appliance Pull in Bronze Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic 24 in. Bronze Appliance Pull in Bronze Patina

  • Fast #
  • Part #SH292048
  • Item #7799579
  • Manufacturer Part #292048
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 15", 18", 24", 30", or 36" center-to-center.
  • Projects 2-1/4".
  • Distressed Bronze Patina living finish.
  • Includes fastening hardware.
  • Handle measures 3/4" diameter.
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Depth:
2-1/4 in
Hardware Type:
Pull
Length:
24 in
MA Approved -:
No
Material:
Bronze
Size:
24 in x 2-1/4 in
Style:
Traditional
Type:
Appliance Pull
WaterSense Labeled:
No
Width:
3/4 in