5-1/4 in. Brass Shelf Bracket in Antique Brass

You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Brass Shelf Bracket in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Brass Shelf Bracket in Antique Brass

  • Fast #
  • Part #SH247771
  • Item #7743066
  • Manufacturer Part #247771
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bracket overall dimension: 5-1/4" L x 5" H x 1/2" W.
  • The shape of the bracket ends vary slightly in each size.
  • Can be mounted with either end against the wall.
  • Weight capacity per pair is 25 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
25 lbs
Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Hardware Type:
Bracket
Height:
5 in
Length:
5-1/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Shelf Bracket
Size:
1/2 in x 5 in
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
1/2 in