5-1/4 in. Brass Shelf Bracket in Brushed Nickel
Classic 5-1/4 in. Brass Shelf Bracket in Brushed Nickel
Frequently Purchased Together
Product Details
- Bracket overall dimension: 5-1/4" L x 5" H x 1/2" W.
- The shape of the bracket ends vary slightly in each size.
- Can be mounted with either end against the wall.
- Weight capacity per pair is 25 pounds.
Documents
Specifications
- Capacity:
- 25 lbs
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Bracket
- Height:
- 5 in
- Length:
- 5-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1/2 in x 5 in
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 1/2 in