7-3/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
Classic 7-3/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Bracket overall dimension: 7-3/8" L x 10" H x 2" W.
- The shape of the bracket ends vary slightly in each size.
- Can be mounted with either end against the wall.
- Weight capacity per pair is 100 pounds.
Documents
Specifications
- Capacity:
- 100 lbs
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Bracket
- Height:
- 10 in
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 2 in x 10 in
- WaterSense Labeled:
- No
- Weight:
- 0.92 lb
- Width:
- 2 in