22 in. 60W 5-Light Pendant in Antique Silver Leaf
Coachman 22 in. 60W 5-Light Pendant in Antique Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1" H x 5-1/8" Diameter
- Can be mounted on a sloped ceiling at up to a 20° angle
- Bulb not included
- Chain included: 60"
- Maximum hanging height: 93-1/4"
- Can be mounted on a sloped ceiling at up to a 20 ° angle
Specifications
- ADA Compliant:
- No
- Collection:
- Coachman
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver Leaf
- Diameter:
- 22 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W