This product requires certification to purchase.

2 in. Stainless Steel Shower Drain

You last purchased this on
 
Signature Hardware

Cohen 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #SH415726
  • Item #7702885
  • Manufacturer Part #415726
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cohen 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #SH415726
  • Item #7702885
  • Manufacturer Part #415726
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tile insert measures: 7-1/4" L x 7-1/4" W x 1/2" D
  • Shower floor drain.
  • Fits 2" drain opening.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Color Finish:
Brushed Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
Length:
8 in