66-1/2 x 29-1/4 in. Freestanding Bathtub Center Drain in White with Blacks Trim
Coley 66-1/2 x 29-1/4 in. Freestanding Bathtub Center Drain in White with Blacks Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub material is solid and the same color throughout.
- 71" Dimensions: 71-1/4" L x 33-1/4" W (front to back) x 23" H (± 1"). Water capacity with integral overflow: 70 gallons. Weight uncrated/crated: 338/412 lbs.
Specifications
- Application:
- Residential
- Basin Length:
- 43-5/16 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 76 gal
- Collection:
- Coley
- Color Finish Category:
- Blacks
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-15/16 in
- Height:
- 23-1/4 in
- Installation Type:
- Freestanding
- Length:
- 66-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 66-1/2 in
- Overall Width:
- 29-1/4 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Size:
- 66-1/2 in x 29-1/4 in x 23-1/4 in
- Soaking Depth:
- 14-3/4 in
- Weight:
- 109 lb
- Width:
- 29-1/4 in