3-3/4 in. Bronze Cabinet Pull in Dark Bronze
Colmar 3-3/4 in. Bronze Cabinet Pull in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Colmar
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/2 in
- Hardware Type:
- Pull
- Height:
- 1/2 in
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Depth:
- 1-1/2 in
- Overall Height:
- 1/2 in
- Overall Length:
- 5-1/4 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/2 in
- Shape:
- Specialty
- Size:
- 3-3/4 in x 1/2 in x 1-1/2 in
- WaterSense Labeled:
- No