11-1/2 in. Towel Bar in Oil Rubbed Bronze
Colvin 11-1/2 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Each base plate measures 2" diameter.
- Concealed mounting hardware included.
- Mounts with two circular base plates.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Colvin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/4 in
- Diameter:
- 3/8 in
- Hardware Included:
- Yes
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 11-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 3
- Overall Width:
- 11-1/2 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb