68 x 31 in. Freestanding Bathtub with Center Drain in Nickel
Constantine 68 x 31 in. Freestanding Bathtub with Center Drain in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lacquered finish.
- Hand-polished.
- Mirrored mosaic exterior.
- Double Slipper
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Requires wall-mount or floor-mount tub filler.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 14-1/4 in
- Basin Length:
- 51 in
- Basin Width:
- 23 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Clawfoot Included:
- No
- Collection:
- Constantine
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 14-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 11-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 25 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 68 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 68 in
- Overall Width:
- 31 in
- Overflow Type:
- Round
- Size:
- 68 in
- Soaking Depth:
- 11-1/2 in
- Style:
- Glam
- UL Listed:
- No
- Weight:
- 99 lb
- Width:
- 31 in