2-Hook Robe Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Cooper 2-Hook Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cooper 2-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #SH433262
  • Item #7708780
  • Manufacturer Part #433262
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All measurements are (± 1/2").
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Cooper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
3-1/2 in
MA Approved -:
No
Material:
Brass
Mount Type:
Concealed
NSF Certified:
No
Number of Hooks:
2
WaterSense Labeled:
No
Width:
3 in