25-1/2 in. Towel Bar in Chrome
Cooper 25-1/2 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 25-1/2 in
- Material:
- Brass
- Number of Bars:
- 1
- Projection:
- 3 in