Hand Shower in Chrome
Cooper Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slide bar measures 25" H.
- Hand shower hose measures 59".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hose Included:
- No
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Slide Bar Height:
- 25 in
- UL Listed:
- No
- Width:
- 4-3/4 in