Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze (Trim Only)
Cooper Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet with vertical cradle is 11-1/2" tall and extends 9-1/2" from wall.
- Faucet with modern cradle is 12" tall and extends 9-1/2" from wall.
- Solid brass construction.
- Exclusive to Signature Hardware.
- Swing arm couplers vary centers from 3-3/8" to 9".
- Hand shower handle measures 9-1/2" long.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35-1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 32-1/2 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- UL Listed:
- No
- Width:
- 14-3/4 in