Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze
Cooper Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Arm Included: Yes
- Hand Shower Included: No
- Rough-in Valve Included: Yes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 10 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 15 in
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No