6-1/4 in. Iron Surface Bolt in Black Powder Coat

You last purchased this on
 
Signature Hardware

Countryside 6-1/4 in. Iron Surface Bolt in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Countryside 6-1/4 in. Iron Surface Bolt in Black Powder Coat

  • Fast #
  • Part #SH262123
  • Item #7694802
  • Manufacturer Part #262123
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes surface, rim and mortise strike plates.
  • Includes fastening hardware.
  • 6" bolt measures overall: 6-1/4" L x 1-1/4" H and projects 1-1/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Countryside
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Hardware Type:
Surface Bolt
Installation Type:
Door Mount
Length:
6-1/4 in
Lock Type:
Surface Bolt
MA Approved -:
No
Material:
Iron
Product Type:
Surface Bolt
Size:
6-1/4 in x 1-1/4 in x 1-1/4 in
WaterSense Labeled:
No