2-3/4 in. Lever Passage Interior Door Set Left Hand Lever Set in Dark Bronze
Cousteau 2-3/4 in. Lever Passage Interior Door Set Left Hand Lever Set in Dark Bronze
Frequently Purchased Together
Product Details
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Made of bronze.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- 2-3/8 in Backset
- Base Plate Width:
- 2-1/2 in
- Collection:
- Cousteau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8 in
- Lock Type:
- Passage, Interior Door Set, Left Hand
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Lever Set
- Size:
- 5-1/4 in x 8 in x 2-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 5-1/4 in