Cousteau Brass Entrance Set with Dummy Door Knob in Satin Brass

Part #SH441508  |  Item #7848817  |  Manufacturer Part #441508

$131.99 EACH

Color/Finish: Satin Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Fits doors with standard thickness of 1-3/4".
  • Includes fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Width: 3 in

Collection: Cousteau

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

Door Hardware Type: Lock

Fire Rated: No

Handle Length in : 2-1/8 in

Handle Material: Metal

Handle Type: Dummy

Hardware Included: Yes

Height: 23-1/2 in

MA Approved: No

Material: Brass

Overall Height: 23-1/2 in

Shape: Rectangular

Size: 3 in x 23-1/2 in x 3-1/4 in

Thickness: 1-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 11.8

Width: 3 in