Brass Fleur de Lis Entrance Door Set with Lever Handle in Antique Brass

You last purchased this on
 
Signature Hardware

Cousteau Brass Fleur de Lis Entrance Door Set with Lever Handle in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cousteau Brass Fleur de Lis Entrance Door Set with Lever Handle in Antique Brass

  • Fast #
  • Part #SH441473
  • Item #7848608
  • Manufacturer Part #441473
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • 3-1/4" exterior extension from door.
  • Left or right handing options.
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Fits doors with standard 2-1/8" diameter borings.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Base Plate Width:
3 in
Collection:
Cousteau
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
23-1/2 in
Lock Type:
Entrance Door Set, Single Point
MA Approved -:
No
Material:
Brass
Overall Height:
23-1/2 in
Shape:
Fleur de Lis
Size:
2-3/8 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in