3 in. Iron Coat Rack in Yellow
Craeger 3 in. Iron Coat Rack in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of iron
- Single hook
- Covered under Signature Hardware's 10 year limited warranty
- Includes all necessary mounting hardware for easy installation
Specifications
- Collection:
- Craeger
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron, Red
- Depth:
- 1-1/2 in
- Height:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Hooks:
- 1
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 3 in