Iron Hook with Wheel Handle and Oval Base in Red
Craeger Iron Hook with Wheel Handle and Oval Base in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Craeger
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron, Red
- Depth:
- 2 in
- Height:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Hooks:
- 1
- Product Type:
- Hook
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in