1-1/8 in. Hand Forged Iron Clavos in Natural Black
Crosshead 1-1/8 in. Hand Forged Iron Clavos in Natural Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
- For decorative purposes only.
- Made of hand-forged iron.
- Shank measures 1" long.
Specifications
- Application:
- Residential
- Collection:
- Crosshead
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural Black
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Product Type:
- Clavos
- Shape:
- Square
- Size:
- 1-1/8 in x 1-1/8 in