1-Light Medium Pendant in Matte Black (60W)
Crozet 1-Light Medium Pendant in Matte Black (60W)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 3/4" H x 5 1/8" W
- Stem Included: (3) 12", (1) 6"
- Bulb Included: No
- Location Rating: Damp
- Glass Type: Clear
- Light Bulb Type: Incandescent
- Dimmable: No
- Can be mounted on a sloped ceiling at up to 45 °
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Crozet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 12-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15-7/8 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W