27-1/2 x 20 x 1-3/4 in. Lighted Mirror with Touch Sensor
Curie 27-1/2 x 20 x 1-3/4 in. Lighted Mirror with Touch Sensor
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- Curie
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror/Aluminum
- Depth:
- 1-7/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- LED
- MA Approved -:
- No
- Material:
- Aluminum
- Mirror Shape:
- Rectangle
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-1/2 in x 20 in x 1-3/4 in
- Style:
- Modern
- UL Listed:
- UL 962
- WaterSense Labeled:
- No
- Width:
- 20 in