Signature Hardware
Custom Showering 2.5 GPM 12" Wide Modern Square Rain Shower Head with 10" Curved Shower Arm in Brushed Nickel
Part #SHK449477 | Item #8489384 | Manufacturer Part #SH449477
Type:
SHK449477Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware Rigi Shower Arm in Brushed Nickel
Part #: SHSK81ZBN
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 2.5 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Length: 12 in
Shape: Square
Shower Arm Reach: 10 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449477
WaterSense Labeled: Yes
Width: 2-3/8 in