Custom Showering 6 in. Square Ceiling Mount Shower Arm with Escutcheon in Polished Chrome

Part #SHRSC60SCP  |  Item #7366176  |  Manufacturer Part #449691

$79.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ceiling mount shower arm
  • See Custom Showering collection for more showering options

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018, ASME A112.18.97

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 6 in

MA Approved: Yes

NSF Certified: No

Origin: Global

Shape: Square

Shower Arm Reach: 6 in

Spray Type: Full

WaterSense Labeled: No

Width: 2-3/8 in

cUPC Certified: Yes