6 SQ CEIL SHWR ARM W/ ESC BN
Custom Showering 6 SQ CEIL SHWR ARM W/ ESC BN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Custom Showering collection for more showering options
- Ceiling mount shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.96, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Square
- Shower Arm Reach:
- 6 in
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in
- cUPC Certified:
- Yes