8 in. Single Function Rain Showerhead Set in Brushed Nickel - 10 in. Arm Included
Custom Showering 8 in. Single Function Rain Showerhead Set in Brushed Nickel - 10 in. Arm Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Shower Arm in Brushed Nickel
Part #SHSK81ZBN
Signature Hardware Single Function Rain Showerhead in Brushed Nickel
Part #SHRS820SGZBN
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- Length:
- 8 in
- Shape:
- Square
- Shower Arm Reach:
- 10 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449469
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in