Signature Hardware
Custom Showering CLASSIC MFUNC H/SHWR W/ HOSE ORBR
Part #SHK449399 | Item #8489864 | Manufacturer Part #SH449399
Type:
SHK449399How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze
Part #: SHHS4070GORB
- 3 function handshower (full spray, massage spray, full and massage spray.)
- Easy clean rubber nozzles.
- Handshower Length: 7-13/16"Handshower Depth: 2"
- Handshower Depth: 2"
Specifications
ADA Compliant: Yes
Application: Residential
Collection: Custom Showering
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1.8 gpm
Hose Included: No
Hose Length: 60 in
Material Type: ABS
Maximum Pressure: 80 psi
Pause Control: No
Showerhead Function: Multi
Spray Type: Full, Full Spray w/ Massage, Massage
Type: SHK449399
-
Call for Pricing
-
Starting at $113.00
-
Starting at $478.00
-
Starting at $128.00
-
Starting at $388.00
-
Starting at $29.00
-
Starting at $258.00
-
Call for Pricing
-
Starting at $318.00
-
Starting at $143.00
-
Starting at $189.00
-
Starting at $248.00