1.8 GPM Contemporary Tubular Single Function Hand Shower Package in Brushed Nickel - Includes Slide Bar and Smooth Hose
Custom Showering 1.8 GPM Contemporary Tubular Single Function Hand Shower Package in Brushed Nickel - Includes Slide Bar and Smooth Hose
Product Details
This product includes
Signature Hardware Hand Shower Hose in Brushed Nickel
Part #SHH1020ZBN
Signature Hardware 28 in. Shower Rail in Brushed Nickel
Part #SHSB3040ZBN
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- Hose Included:
- No
- Hose Length:
- 59 in
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Slide Bar Height:
- 28 in
- Spray Type:
- Full
- Type:
- SHK449307
- Width:
- 1-3/4 in