60 in. Hand Shower Hose in Matte Black

You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Matte Black

  • Fast #
  • Part #SHH1010MB
  • Item #7781871
  • Manufacturer Part #449694
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
60 in
MA Approved -:
Yes
Material:
Metal, Plastic
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb
cUPC Certified:
Yes